Shop All Composite Toe Boots and Shoes
Ariat
Western Boot, D, 9 1/2, Brown, PR
Mfr # 10016265
Zoro # G510113310
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Bruin Brown
- Width D
- Size 9 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10016265
- Zoro # G510113310
- UPC # 884849924747
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Width | D |
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB30-C)
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Western Boot, C, 10 1/2, Brown, PR (10035774)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- Ariat Composite Toe Boots and Shoes