Shop All Composite Toe Boots and Shoes
Ariat
Western Boot, D, 8 1/2, Brown, PR
Mfr # 10016265
Zoro # G210113306
product price: $269.95
/pr
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Bruin Brown
- Size 8 1/2
- Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10016265
- Zoro # G210113306
- UPC # 884849924723
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Size (PRINT) | 8 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (11-318)
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- BEKINA Size 6 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 6, Blue (XAN3P/5353AZ532-06)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, D, 9, Black, PR (10040283)
- ARIAT Size 11 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- ARIAT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- Ariat Foot Protection