Shop All Composite Toe Boots and Shoes
Ariat
Western Boot, C, 6 1/2, Brown, PR
Mfr # 10035774
Zoro # G309984138
product price: $174.95
/pr
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Dark Brown
- Size 6 1/2
- Width C
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035774
- Zoro # G309984138
- UPC # 192904680126
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | C |
Size (PRINT) | 6 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- ARIAT Size 9 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- ARIAT Size 10 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- TIMBERLAND PRO Size 17 Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- Ariat Composite Toe Boots and Shoes