Shop All Steel Toe Boots
Ariat
Western Boot, B, 5 1/2, Brown, PR
Mfr # 10040431
Zoro # G410865159
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Width B
- Outsole Material Rubber
- Gender (PRINT) Women's
- Style Number 10040431
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10040431
- Zoro # G410865159
- UPC # 195696117566
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | B |
Size (PRINT) | 5 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Distressed Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves XXXL, 12 Pairs (34-874/XXXL)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-3102)
- NOTRAX Interlocking Antifatigue Mat Tile, PVC, 12 in Long x 12 in Wide, 1 in Thick, 12 PK (621STL12BL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 13EE Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10014241)
- FLORSHEIM Size 11 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- Ariat Foot Protection