Shop All Composite Toe Boots and Shoes
Ariat
Western Boot, B, 12, Brown, PR
Mfr # 10035774
Zoro # G309984152
product price: $174.95
/pr
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Size 12
- Color Dark Brown
- Width B
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035774
- Zoro # G309984152
- UPC # 192904680102
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | B |
Size (PRINT) | 12 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- ARIAT Work Boots, Womens, 7-1/2, C, Slip On, Blk, PR (10011976)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, EE, 8 1/2, Gray, PR (10040319)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- TIMBERLAND PRO Hiker Shoe, M, 9, Brown, PR (TB1A219B214)
- Ariat Composite Toe Boots and Shoes