Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 50" x "34
Mfr # 10036687
Zoro # G607452414
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Trade Name DuraLight Denim
- Inseam 34 in
- Fabric Weight 11 oz
- Maximum Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G607452414
- UPC # 192904798791
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XLT |
Maximum Waist Size | 50 in |
Minimum Waist Size | 50 in |
Tag Size | 50 x 34 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chock Wheels Before Entering With Forklift Sign, C435RB (C435RB)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, 4XL, White, PK25 (8119)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (92753S)
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/34 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Loose Fit FR Jeans, Men's, 3XL, 32x48 (10014450)
- TILLMAN 9Oz Grn Pant-42X32 (67004232)
- Ariat Flame Resistant & Arc Flash Pants