Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 50" x "30
Mfr # 10036687
Zoro # G807452443
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Trade Name DuraLight Denim
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G807452443
- UPC # 192904798494
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XLT |
Maximum Waist Size | 50 in |
Minimum Waist Size | 50 in |
Tag Size | 50 x 30 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Nitrous Oxide, Landscape (OS-DS-D-1218-L-1937)
- TINGLEY Airgo Boots, Size 9, 15" Height, Brown, Plain, PR (21144)
- ARIAT FR Carpenter Jeans, Men's, 3XL, 48/30 (10017262)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Straight Fit FR Jean, Men's, 40/30 (10015160)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- Ariat Arc Flash and Flame Resistant Clothing