Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 48" x "34
Mfr # 10036687
Zoro # G007452489
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Trade Name DuraLight Denim
- Inseam 34 in
- Fabric Weight 11 oz
- Maximum Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G007452489
- UPC # 192904798784
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XLT |
Maximum Waist Size | 48 in |
Minimum Waist Size | 48 in |
Tag Size | 48 x 34 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19912)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20BC)
- MASTER LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Key Type: Alike (S31KAS3RED)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10034648)
- ARIAT Stretch Canvas Straight Leg, 34" x "36 (10027705)
- ARIAT FR Carpenter Jeans, Men's, L, 35/30 (10017262)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- ARIAT FR Carpenter Pants, Men's, XL, 42/30 (10017226)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Ariat Arc Flash and Flame Resistant Clothing