Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 48" x "30
Mfr # 10036687
Zoro # G707452369
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Trade Name DuraLight Denim
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G707452369
- UPC # 192904798487
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XLT |
Maximum Waist Size | 48 in |
Minimum Waist Size | 48 in |
Tag Size | 48 x 30 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- DEWALT Reading Glasses, +1.0, Clear, Polycarbonate (DPG59-110D)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Stretch Basic Straight Leg, 33" x "30 (10041118)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT FR Carpenter Jeans, Men's, M, 34/36 (10017262)
- ARIAT FR Carpenter Pants, Men's, XL, 42/36 (10017227)
- ARIAT Womens FR Jean, Women's, L (10026006)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- Ariat Workwear and Protective Clothing