Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 46" x "34
Mfr # 10036687
Zoro # G607452476
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material Trade Name DuraLight Denim
- Inseam 34 in
- Fabric Weight 11 oz
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G607452476
- UPC # 192904798777
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XLT |
Maximum Waist Size | 46 in |
Minimum Waist Size | 46 in |
Tag Size | 46 x 34 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Red (12-Pack) (BLSH-ESRG-17R)
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- KINCO Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan L 1 pair (2035-L)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18HA (R4-7A-18HA)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- Ariat Flame Resistant & Arc Flash Pants