Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 46" x "32
Mfr # 10036687
Zoro # G207452463
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G207452463
- UPC # 192904798623
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XLT |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Minimum Waist Size | 46 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1356L)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- ARIAT Loose Fit FR Jeans, Men's, XL, 32x40 (10014450)
- ARIAT Stretch Basic Straight Leg, 33" x "30 (10041118)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ARIAT FR Carpenter Pants, Men's, XL, 42/30 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- Ariat Workwear and Protective Clothing