Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 44" x "38
Mfr # 10036687
Zoro # G907452435
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material Trade Name DuraLight Denim
- Inseam 38 in
- Fabric Weight 11 oz
- Maximum Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G907452435
- UPC # 192904799002
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XLT |
Maximum Waist Size | 44 in |
Tag Size | 44 x 38 |
Minimum Waist Size | 44 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 38 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 070)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-06)
- DURABLE CORP 36" X 72" Black Entrance Mat Entrance Mat (396S3672BK)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- ARIAT Relaxed Basic Stretch Boot Cut, 35" x "32 (10020812)
- ARIAT Straight Fit FR Jean, Men's, M, 32/38 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x33 (10014450)
- ARIAT Womens FR Jean, Women's, L (10026006)
- Ariat Workwear and Protective Clothing