Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 44" x "32
Mfr # 10036687
Zoro # G607452421
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G607452421
- UPC # 192904798616
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XLT |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Tag Size | 44 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H87)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT FR Carpenter Pants, Men's, M, 32/38 (10017227)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-4032)
- Ariat Flame Resistant & Arc Flash Pants