Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 44" x "30
Mfr # 10036687
Zoro # G907452404
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material Trade Name DuraLight Denim
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G907452404
- UPC # 192904798463
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XLT |
Maximum Waist Size | 44 in |
Tag Size | 44 x 30 |
Minimum Waist Size | 44 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- NMC Danger No Smoking Within 50 Feet Sign, D124PB (D124PB)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- Ariat Workwear and Protective Clothing