Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 42" x "32
Mfr # 10036687
Zoro # G207452401
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G207452401
- UPC # 192904798609
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XLT |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Minimum Waist Size | 42 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BDG 88-1-7800, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (88-1-7800-XL)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK-XL117)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT FR Carpenter Pants, Men's, L, 35/36 (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- Ariat Workwear and Protective Clothing