Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 42" x "30
Mfr # 10036687
Zoro # G407452386
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material Trade Name DuraLight Denim
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452386
- UPC # 192904798456
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XLT |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Minimum Waist Size | 42 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Red, Universal (6710)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Stretch Basic Straight Leg, 33" x "30 (10041118)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/34 (10012555)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- Ariat Arc Flash and Flame Resistant Clothing