Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 40" x "32
Mfr # 10036687
Zoro # G407452478
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452478
- UPC # 192904798593
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XLT |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Tag Size | 40 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052945)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- WATSON GLOVES Mad Cow Welder - Xlarge PR (2735-X)
- RADIANS Safety Glasses, Gray Anti-Fog (XT1-21)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10012552)
- ARIAT Straight Fit FR Jean, Men's, 40/30 (10015160)
- Ariat Workwear and Protective Clothing