Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 38" x "36
Mfr # 10036687
Zoro # G407452508
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size LT
- Material Trade Name DuraLight Denim
- Inseam 36 in
- Fabric Weight 11 oz
- Maximum Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452508
- UPC # 192904798883
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | LT |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Tag Size | 38 x 36 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, L (808073)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- ZORO SELECT Overboots, Mens, Size 12, Yellow, PR (151012)
- BRADY Thermal Transfer Printer Labels, White (THT-5-718-10)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x34 (10014450)
- ARIAT FR Carpenter Jeans, Men's, L, 36/36 (10017262)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- Ariat Flame Resistant & Arc Flash Pants