Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 36" x "32
Mfr # 10036687
Zoro # G807452412
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G807452412
- UPC # 192904798579
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Minimum Waist Size | 36 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook (KG5295-6-6L)
- SAFETY WORKS Ear Plugs Foam Dispenser (SW10151070)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- KOHLER Valve/Diverter (11748-KS-NA)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/34 (10012555)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 40 (10023467)
- Ariat Workwear and Protective Clothing