Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 35" x "32
Mfr # 10036687
Zoro # G807452481
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G807452481
- UPC # 192904798562
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 35 in |
Minimum Waist Size | 35 in |
Tag Size | 35 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- NMC NOTICE, PLEASE RING BELL FOR, N513R (N513R)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, 33 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x34 (10014450)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- Ariat Flame Resistant & Arc Flash Pants