Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 34" x "36
Mfr # 10036687
Zoro # G407452454
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Denim
- Inseam 36 in
- Fabric Weight 11 oz
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452454
- UPC # 192904798852
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Tag Size | 34 x 36 |
Minimum Waist Size | 34 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74202)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- ARIAT Stretch Canvas Straight Leg, 36" x "30 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT Stretch Coltrane Straight Leg, 32" x "30 (10036687)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- Ariat Arc Flash and Flame Resistant Clothing