Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 34" x "32
Mfr # 10036687
Zoro # G407452461
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452461
- UPC # 192904798555
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Minimum Waist Size | 34 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ403VPE)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- ARIAT Relaxed Fit FR Jeans, Men's, 40 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, XL, 32x40 (10014450)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- Ariat Arc Flash and Flame Resistant Clothing