Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 34" x "30
Mfr # 10036687
Zoro # G407452430
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Denim
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452430
- UPC # 192904798401
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Minimum Waist Size | 34 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Stretch Canvas Straight Leg Pant, 24"x"35 (10030273)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 29/32 (10023466)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Ariat Workwear and Protective Clothing