Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 32" x "36
Mfr # 10036687
Zoro # G707452437
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Denim
- Inseam 36 in
- Fabric Weight 11 oz
- Maximum Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G707452437
- UPC # 192904798838
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Tag Size | 32 x 36 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Titanium NonVented Climbing Style Helmet, White (THRXN-WHITE)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- AZUSA SAFETY Gray Leather Palm Work Gloves, Canvas Back, Reinforced Knuckle and Fingertips, L (S96115)
- ARIAT FR Carpenter Pants, Men's, M, 32/38 (10017227)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT Stretch Canvas Straight Leg, 40" x "30 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Straight Fit FR Jean, Men's, M, 32/38 (10026004)
- Ariat Arc Flash and Flame Resistant Clothing