Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 32" x "32
Mfr # 10036687
Zoro # G407452492
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452492
- UPC # 192904798531
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Tag Size | 32 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-1014-L-2394)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- Ariat Workwear and Protective Clothing