Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 32" x "30
Mfr # 10036687
Zoro # G407452379
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Denim
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452379
- UPC # 192904798388
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Tag Size | 32 x 30 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- Ariat Workwear and Protective Clothing