Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 30" x "36
Mfr # 10036687
Zoro # G807452436
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name DuraLight Denim
- Inseam 36 in
- Fabric Weight 11 oz
- Maximum Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G807452436
- UPC # 192904798814
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Tag Size | 30 x 36 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- BDG Waterproof, Touchscreen Grey HPPE Green Sandy Nitrile Palm, Size L (9) (99-1-9625-9)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x38 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- ARIAT FR Carpenter Pants, Men's, L, 35/36 (10019623)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- Ariat Arc Flash and Flame Resistant Clothing