Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 30" x "32
Mfr # 10036687
Zoro # G607452452
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G607452452
- UPC # 192904798517
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Tag Size | 30 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, S, Black, PR (CXG-L1 SM)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00683)
- ARIAT FR Carpenter Jeans, Men's, L, 36/36 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Stretch Coltrane Straight Leg, 32" x "30 (10036687)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- COAXSHER Wildland Vent Pants, L, 32 in. Inseam (FC204 L32)
- Ariat Arc Flash and Flame Resistant Clothing