Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Coltrane Straight Leg, 29" x "34
Mfr # 10036687
Zoro # G407452416
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name DuraLight Denim
- Inseam 34 in
- Fabric Weight 11 oz
- Maximum Waist Size 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G407452416
- UPC # 192904798654
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Tag Size | 29 x 34 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Low, Black, 9, PR (M2L-000-BLK-090)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- PROFLEX BY ERGODYNE Kneeling Pad, NBR Foam Rubber, Large, 16"x28"x1", Black (EGO18385)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/32 (10023467)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- ARIAT Relaxed Ridgeline Boot Cut, 30" x "32 (10018365)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- ARIAT FR Bottoms, Men's, L, 35/36 (10026002)
- Ariat Arc Flash and Flame Resistant Clothing