Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg Pant, 29R
Mfr # 10030254
Zoro # G507452255
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Women's
- Features 74% Cotton, 24% Nylon, 2% Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10030254
- Zoro # G507452255
- UPC # 192904148435
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Womens Size | 8 |
Tag Size | 29R |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket, Gender Women's, Includes Belt Loops Yes, Inseam 33 in, Insulated for Cold Conditions No, FR MID RISE DURALIGHT STRETCH CANVAS STRAIGHT LEG PANT, Leg Fit Straight Leg, Material Trade Name DuraLight Stretch Canvas, Maximum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100082436)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- Ariat Workwear and Protective Clothing