Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg Pant, 26R
Mfr # 10030254
Zoro # G707452253
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Women's
- Features 74% Cotton, 24% Nylon, 2% Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10030254
- Zoro # G707452253
- UPC # 192904148404
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XS |
Maximum Waist Size | 26 in |
Womens Size | 2 |
Tag Size | 26R |
Minimum Waist Size | 26 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket, Gender Women's, Includes Belt Loops Yes, Inseam 33 in, Insulated for Cold Conditions No, FR MID RISE DURALIGHT STRETCH CANVAS STRAIGHT LEG PANT, Leg Fit Straight Leg, Material Trade Name DuraLight Stretch Canvas, Maximum Waist Size 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- ARIAT FR Bottoms, Men's, L, 36/34 (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 35/30 (10012555)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- Ariat Flame Resistant & Arc Flash Pants