Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 40" x "30
Mfr # 10027705
Zoro # G407452195
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10027705
- Zoro # G407452195
- UPC # 889359945824
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XLT |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Tag Size | 40 x 30 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Field Khaki, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- Ariat Workwear and Protective Clothing