Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 38" x "30
Mfr # 10034648
Zoro # G607452469
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Maximum Waist Size 38 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10034648
- Zoro # G607452469
- UPC # 192904576986
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | LT |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Minimum Waist Size | 38 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-3X)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 0.5in (BA62-1-427)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- ARIAT Stretch Canvas Straight Leg, 38" x "36 (10027709)
- ARIAT Stretch Canvas Straight Leg, 38" x "32 (10027709)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- Ariat Workwear and Protective Clothing