Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 33" x "32
Mfr # 10027709
Zoro # G207452166
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027709
- Zoro # G207452166
- UPC # 889359946616
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Tag Size | 33 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- Ariat Arc Flash and Flame Resistant Clothing