Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Basic Straight Leg, 33" x "30
Mfr # 10041118
Zoro # G507452231
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name DuraLight Denim
- Fabric Weight 11 oz
- Color Lassen
- Gender Men's
- Features 11 oz Stretch Denim, 69% Cotton, 30% Modacrylic, 1% Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041118
- Zoro # G507452231
- UPC # 195696214845
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 33 in |
Tag Size | 33 x 30 |
Minimum Waist Size | 33 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Lassen, Fabric Weight 11 oz, Features 11 oz Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Forged 304sst D-ring. Single Hole Size (2815-S)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe 3XL 15-16, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXXXL)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x36 (10014450)
- ARIAT FR Carpenter Jeans, Men's, S, 29/32 (10017262)
- Ariat Workwear and Protective Clothing