Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Leg Pant, 18WL
Mfr # 10030273
Zoro # G207452425
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1X
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Women's
- Features 74% Cotton, 24% Nylon, 2% Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10030273
- Zoro # G207452425
- UPC # 195696392666
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 1X |
Maximum Waist Size | 18 in |
Tag Size | 18WL |
Minimum Waist Size | 18 in |
Womens Size | 18 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Field Khaki, Fabric Weight 9 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket, Gender Women's, Includes Belt Loops Yes, Inseam 35 in, Insulated for Cold Conditions No, FR MID RISE DURALIGHT STRETCH CANVAS STRAIGHT LEG PANT, Leg Fit Straight Leg, Material Trade Name DuraLight Stretch Canvas, Maximum Waist Size 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL (12), 90 PK, Blue (LSE-104)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, 33 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Pants, Straight Leg, Size 29" x "34 (10027705)
- ARIAT FR Carpenter Pants, Men's, XL, 42/36 (10017227)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- Ariat Arc Flash and Flame Resistant Clothing