Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Fit FR Jean, Men's, M
Mfr # 10015160
Zoro # G501976245
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10015160
- Zoro # G501976245
- UPC # 884849820575
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 34 in x 34 in |
Details
Item | Straight Fit FR Jean |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Extra Deep Front Pockets, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Waist Rise | Low Rise |
ATPV Rating | 20 cal/sq cm |
Insulated for Cold Conditions | No |
ANSI Class | Not Rated |
Pant Type | Jeans |
Jean Wash | Light |
Pant Fit | Straight Fit |
Arc Flash PPE Category | 2 |
Includes Belt Loops | Yes |
High-Visibility | No |
Leg Fit | Straight Leg |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Size M, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- CLC RAIN WEAR RAIN BOOT W/STEEL TOE BLACK SZ 9 (R24009)
- SAFEWAZE Full Body Harness, Vest Style, L (FS160-L)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- Ariat Flame Resistant & Arc Flash Pants