Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Fit FR Jean, Men's, M
Mfr # 10015160
Zoro # G101975969
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10015160
- Zoro # G101975969
- UPC # 884849820445
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | 32 in x 32 in |
Details
Item | Straight Fit FR Jean |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Extra Deep Front Pockets, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
ATPV Rating | 20 cal/sq cm |
High-Visibility | No |
Pant Type | Jeans |
Leg Fit | Straight Leg |
Jean Wash | Light |
Pant Fit | Straight Fit |
ANSI Class | Not Rated |
Includes Belt Loops | Yes |
Arc Flash PPE Category | 2 |
Waist Rise | Low Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Size M, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- BSC PREFERRED 3M - 6001 Cartridge - Organic Vapor, 60PK (S-9747)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- ARIAT Straight Fit FR Jean, Men's, 40/30 (10015160)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- Ariat Flame Resistant & Arc Flash Pants