Shop All Steel Toe Boots
Ariat
Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown
Mfr # 10006961
Zoro # G9125767
product price: $214.95
/pr
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10006961
- Zoro # G9125767
- UPC # 884849189214
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EE |
Heel Height | 1 in or Greater |
Height | 11 in |
Footwear Width | EE |
Size (PRINT) | 9 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10006961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- PALMER SAFETY Vest Style, S, Green/Black (H222101126SM)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- ARIAT Size 10-1/2D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 9-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- Ariat Steel Toe Boots