Shop All Steel Toe Boots
Ariat
Size 9-1/2 Men's Western Boot Steel Work Boot, Earth
Mfr # 10012948
Zoro # G3715912
original price:
$205.55
7% off
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Predominant Footwear Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10012948
- Zoro # G3715912
- UPC # 884849671436
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Width | D |
Footwear Size | 9 1/2 |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE SAFETY GLASS BRAZEAU BLK (XB136)
- ZORO SELECT Respirator Storage Bag with Zipper, PVC, 16 in L x 14 in W (30E982)
- 3M Half Mask Respirator Kit, S, Blue, Gray (3PB39-4JG10)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21296)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 13EE Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 14 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- Ariat Foot Protection