Shop All Steel Toe Boots
Ariat
Size 9-1/2 Men's Western Boot Steel Work Boot, Earth
Mfr # 10012948
Zoro # G3699830
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Ninety Degree Heel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012948
- Zoro # G3699830
- UPC # 884849671566
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Size | 9 1/2 |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- HOT RODS Hard Hat Liner, Tube Style, Blue (LK810-01)
- DUNLOP Men's Steel Chest Wader Black (8606700)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 10-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10020063)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- Ariat Foot Protection