Shop All Composite Toe Boots and Shoes
Ariat
Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green
Mfr # 10021486
Zoro # G7241908
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Width D
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10021486
- Zoro # G7241908
- UPC # 889359384326
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Height | 10 in |
Heel Height | 1 in or Greater |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10021486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 5X (LUX-TENBIB-Y5X)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 14 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Western Boot, B, 11, Brown, PR (10035774)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- Ariat Composite Toe Boots and Shoes