Shop All Composite Toe Boots and Shoes
Ariat
Size 8 Women's Wellington Boot Composite Work Boot, Brown Bomber
Mfr # 10029498
Zoro # G3700853
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Women's
- Color Brown Bomber
- Width C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10029498
- Zoro # G3700853
- UPC # 192904069150
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | C |
Footwear Width | C |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10029498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, PLEASE ENTER HERE (FS200-1422-V-PB-PLSENTER)
- ARIAT Size 8-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 7-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 7 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 12 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- AVENGER SAFETY FOOTWEAR Size 15 BREAKER CT, MENS PR (A7282-15W)
- Ariat Foot Protection