Shop All Composite Toe Boots and Shoes
Ariat
Size 8 Men's Wellington Boot Composite Work Boot
Mfr # 10020094
Zoro # G3707619
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Oily Distressed Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10020094
- Zoro # G3707619
- UPC # 889359271565
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Size | 8 |
Overall Height | 10 in |
Size (PRINT) | 8 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10020094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- NMC Restricted Area Maintenance Personnel Only Sign, RA15AB (RA15AB)
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL 2XL)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 7-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- Ariat Foot Protection