Shop All Composite Toe Boots and Shoes
Ariat
Size 8 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 10029134
Zoro # G3703933
product price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10029134
- Zoro # G3703933
- UPC # 192904044119
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | D |
Footwear Width | D |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 10029134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- PLASTICADE Barricade, Type I, W, EG Sheet (100-WT12EG)
- DUPONT FrothPak Series Foam Insulation Kit, 1188 lb (12031896)
- ARIAT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- Ariat Composite Toe Boots and Shoes