Shop All Steel Toe Boots
Ariat
Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark
Mfr # 10010134
Zoro # G9126257
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10010134
- Zoro # G9126257
- UPC # 884849423066
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Width | EE |
Overall Height | 10 in |
Size (PRINT) | 8 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10010134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- NMC Notice Safety Glasses Required Beyond This Point Sign (N18A)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 10-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Ariat Foot Protection