Shop All Composite Toe Boots and Shoes
Ariat
Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 10029134
Zoro # G3717312
product price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10029134
- Zoro # G3717312
- UPC # 192904044256
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | EE |
Footwear Width | EE |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 10029134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" Height, NOTICE Danger Keep Clear Of Swing Radius Of Cranes Sign, Landscape (OS-NS-D-1824-L-15392)
- BSC PREFERRED 1 x 4'' White Warehouse Labels - Magnetic Strips, 25PK (S-7687)
- BRADY Label, 1 51/64 in W, Green (M7-169-593-GN)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- ARIAT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 10-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CAROLINA SHOE Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- Ariat Foot Protection