Shop All Steel Toe Boots
Ariat
Size 7-1/2 Men's Wellington Boot Steel Work Boot, Sunshine
Mfr # 10002387
Zoro # G9127334
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Size 7 1/2
- Width EE
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10002387
- Zoro # G9127334
- UPC # 751702817792
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Width | EE |
Overall Height | 10 in |
Size (PRINT) | 7 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Sunshine, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- ALLEGRO INDUSTRIES Arm Sock, 1440, PK144 (1440)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 14 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- Ariat Steel Toe Boots