Shop All Composite Toe Boots and Shoes
Ariat
Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 10029134
Zoro # G3714144
original price:
$244.19
24% off
new price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10029134
- Zoro # G3714144
- UPC # 192904044232
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 7 1/2 |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 10029134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Professional Polo, LE Green, 2XL (41060)
- HILLMAN 3" Wht Numb/Letter Set (847017)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- ARIAT Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CAROLINA SHOE Work Boots, Mens, 12, D, EVA Midsole, 6inH, PR (CA5520)
- Ariat Composite Toe Boots and Shoes