Shop All Composite Toe Boots and Shoes
Ariat
Size 14 Men's Western Boot Composite Work Boot, Brown/Green
Mfr # 10021486
Zoro # G7241409
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10021486
- Zoro # G7241409
- UPC # 889359384524
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | EE |
Footwear Width | EE |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 14 |
Overall Height | 10 in |
Size (PRINT) | 14 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 10021486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 10-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- Ariat Composite Toe Boots and Shoes